Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Water Cooler
Mfr # LVRCGRNTL8C
Zoro # G9012698
product price: $2,740.99
/ea
Free Shipping & Returns
$2,740.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LVRCGRNTL8C
- Zoro # G9012698
- UPC # 094902629223
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 36.3125" |
Width | 18.625" |
Height | 27" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Refrigerant | R-134a |
Full Load Amps | 4.5A |
Operation | Mechanical Front Bubbler Button |
Includes | Water Cooler, Filter |
Item | Water Cooler |
Cold Water Capacity | 8.0 gph |
Description
Cooler Wll Mnt GrnSpc,Vndl Rstnt Fltr,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 4 In, 150 psi, PTFE (T04150)
- ALPHA Lead Free Tempering Valve, Plastic, 1/2" Connections, 3/8” Brass Compression Tee (STP7069-12S-BCT)
- ZORO SELECT Flexible Coupling, For Pipe Size 2x1-1/2" (1056-215)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (1401-168)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCGRN8)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCDS)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFHA8L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EDFPVR214C)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8S)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8S)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (8250080083)
- Elkay Drinking Fountains