Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Water Cooler
Mfr # LMABFTL8LC
Zoro # G9020772
Free Shipping & Returns
$1,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LMABFTL8LC
- Zoro # G9020772
- UPC # 094902407678
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 27" |
Depth | 36.25" |
Width | 18.625" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Voltage | 115V/60Hz |
Color | Light Gray Granite |
Refrigerant | R-134a |
Full Load Amps | 5A |
Operation | Mechanical Front And Side Bubbler Push Bar |
Includes | Water Cooler, Filter |
Item | Water Cooler |
Cold Water Capacity | 8.0 gph |
Description
Wall Mnt Cooler,Fltrd,8 gph,Lt Gy Grnt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1" (4307001160)
- GROHE Robe Hook, Essentials, Chrome (40364001)
- ZSI Weld Plate, Fits Brand ZSI, Stainless Steel (SWP3SS)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 3/4" Wall (738-AC3834SSPT)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABFDS)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (EDFPBVM117FPK)
- H2O TO GO Bottle Filler, H 19.1 in, W 18.2 in (BF11)
- Elkay Drinking Fountains