Shop All Drinking Fountains
This Product is Discontinued
Elkay
Wall Mount, Yes ADA, 2 Level Water Cooler (Discontinued)
Mfr # EZSTLVR8SC
Zoro # G9379769
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EZSTLVR8SC
- Zoro # G9379769
- UPC # 094902322995
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 25.3125" |
Depth | 36.75" |
Width | 19" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Refrigerant | R-134a |
Full Load Amps | 5A |
Operation | Electronic Front Bubbler Push Bar |
Cold Water Capacity | 8.0 gph |
Includes | Water Cooler |
Item | Water Cooler |
Description
Vrstl Cooler Wall Mnt,Vndl Resist,Bubble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.