Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Water Cooler
Mfr # EZSTLDDLC
Zoro # G0047577
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZSTLDDLC
- Zoro # G0047577
- UPC # 094902247151
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 25 5/16 in |
Depth | 19 in |
Manufacturers Warranty Length | 1 yr Limited |
Width | 36 3/4 in |
Overall Height | 25 3/8 in |
Overall Width | 36 3/4 in |
Overall Depth | 19 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System |
Inlet Tube Outside Diameter | 1/4 in |
Mounting Hole Diameter | 7/16 in |
Drain Outside Diameter | 1 1/2 in |
Description
Two-Level Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Pushbar, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity Not Applicable, Housing Color Light Gray, Housing Finish Vinyl Clad, Overall Height 25 3/8 in, Overall Depth 19 in, Overall Width 36 3/4 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable Yes, Includes Pet Bowl No, Refrigeration Non-Refrigerated, Power Source Electric Corded, Vandal Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Two-Way Globe Valve, 1 In NPT, 11.7Cv (V5011N1065)
- DIXON Worm Gear Clamp, 7-1/8 to 10 in Clamp, SS Band, Domestic (HSS152)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 1-1/2" (112-720A)
- ZORO SELECT NSF Clear PVC Tubing -1" ID x 1-1/4, 3A (ZUSA-HT-2262)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EMABFWS-RF)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level (4420DBFRKORN)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (LRPBM28RAK)
- ELKAY Push Button Bubbler (LK142)
- MURDOCK Yes ADA, 2 Level Water Cooler (A172408F-UG)
- Elkay Drinking Fountains