Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Water Cooler
Mfr # EZSTL8WSVRLC
Zoro # G8994233
product price: $1,527.99
/ea
Free Shipping & Returns
$1,527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZSTL8WSVRLC
- Zoro # G8994233
- UPC # 094902755878
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 19" |
Height | 44.125" |
Depth | 36.75" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Voltage | 115V/60Hz |
Color | Light Gray Granite |
Refrigerant | R-134a |
Full Load Amps | 6A |
Item | Water Cooler |
Description
Cooler Only,VERS EZSTL8WSVRLC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 3/4-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified (HA-BV117-1)
- OATEY Drain 2In Pvc Snap-In (43561)
- JONES STEPHENS Brass Half Union, 1/4" Pipe Size (F40064)
- ADVANTAGE CONTROLS 2 Gal. Flat Bottom Bypass Feeder, 300 PSI, 200 Degrees F (BF-02FX)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EDFP214C)
- ELKAY Push Button Bubbler (LK142)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8L)
- Elkay Drinking Fountains