Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Water Cooler
Mfr # EZSTL8WSLK
Zoro # G0047586
product price: $1,742.99
/ea
Free Shipping & Returns
$1,742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZSTL8WSLK
- Zoro # G0047586
- UPC # 094902745985
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr Electrical Components and Water System |
Width | 36 3/4 in |
Depth | 19 in |
Height | 39 5/8 in |
Overall Width | 36 3/4 in |
Overall Height | 39 1/8 in |
Drain Outside Diameter | 1 1/2 in |
Overall Depth | 19 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Mounting Hole Diameter | 7/16 in |
Bottle Filler Width | 17 7/8 in |
Bottle Filler Depth | 3 5/8 in |
Description
Drinking Fountain with Bottle Filler, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Light Gray, Housing Finish Granite, Overall Height 39 1/8 in, Overall Depth 19 in, Overall Width 36 3/4 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable Yes, Includes Pet Bowl No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Waterless Urinal Sealant, 1 gal. (8202)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 04 00WP2)
- DANCO Stem Crane 5A-1C Ll (9D0015120E)
- ANVIL 1-1/4" Male NPT Black Forged Steel Hex Head Plug Class 3000 (0361313604)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8L)
- ELKAY ADA Single-Level Drinking Fountain (LZS8WSL)
- ELKAY Cooler Floor Mount Non-Filtered 16 Gph Stainless (EFA16SFK1Y)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLDDLC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTLDDLC)
- HALSEY TAYLOR Pedestal, No ADA, 1 Level Water Cooler (74047152000)
- Elkay Drinking Fountains