Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Water Cooler
Mfr # EMABFTLR8LC
Zoro # G8365073
product price: $1,402.99
/ea
Free Shipping & Returns
$1,402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EMABFTLR8LC
- Zoro # G8365073
- UPC # 94902407623
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Voltage | 115V/60Hz |
Color | Light Gray Granite |
Refrigerant | R-134a |
Full Load Amps | 5A |
Operation | Mechanical Front And Side Bubbler Push Bar |
Item | Water Cooler |
Description
Wall Mnt,2-Lvl Reverse Cooler,8GPH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA Adapters 1-1/2 Trap Female (PVC 00104P 0800HA)
- ZURN Low Grease Trap, Flow Control 20 gpm (GT2701-20-3NH)
- GERBER Ceramic Disk Cartridge, Hot (0086987)
- SLOAN Rough Brass, Sensor, Water Closet Royal 152-1.6 11-12 3/4 Ldim Ess (3451611)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLDDSC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCDS)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EDFP19C)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level Drinking Fountain (LK4420EVG)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EMABFWS-RF)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- Elkay Drinking Fountains