Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Water Cooler
Mfr # EMABFTL8LC
Zoro # G0980287
product price: $1,243.99
/ea
Free Shipping & Returns
$1,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EMABFTL8LC
- Zoro # G0980287
- UPC # 094902407593
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 18 5/8 in |
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr Electrical Components and Water System |
Height | 27 in |
Width | 36 1/4 in |
Overall Width | 36 1/4 in |
Overall Height | 27 in |
Overall Depth | 18 5/8 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Mounting Hole Diameter | 7/16 in |
Drain Outside Diameter | 1 1/4 in |
Inlet Tube Outside Diameter | 1/4 in |
Description
Two-Level Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Light Gray, Housing Finish Vinyl Clad, Overall Height 27 in, Overall Depth 18 5/8 in, Overall Width 36 1/4 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable Yes, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Tee, Brass, 1" x 1" x 3/4" Tube, PEX (QQT554GX)
- APOLLO VALVES T and P Relief Valve, FNPT, 1-1/2 In Inlet (18C5424150)
- JONES STEPHENS Water Meter Key, Box Lid Key 1/2 x 30 (M25130)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, Black (1955CT-047)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8L)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EMABFWS-RF)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8S)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCGRN8)
- Elkay Drinking Fountains