Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Water Cooler
Mfr # EDFP217C
Zoro # G1108661
Free Shipping & Returns
$1,998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Number of Levels 2
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EDFP217C
- Zoro # G1108661
- UPC # 094902173092
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Overall Height | 20 3/8 in |
Overall Width | 38 1/2 in |
Manufacturer Warranty Length | 1 yr Water System |
Overall Depth | 19 3/8 in |
Mounting Hole Diameter | 3/8 in |
Drain Outside Diameter | 1 1/4 in |
Description
Hi-Lo Bubbler Water Cooler, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Includes Water Filter No, ADA Compliant Yes, Housing Color Gray, Housing Finish Plain, Overall Height 20 3/8 in, Overall Depth 19 3/8 in, Overall Width 38 1/2 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Non-Refrigerated, Power Source No Electrical Required, Vandal Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Bell Hanger, Size 1/2 In (BH0050CP)
- PROLINE 2 In. PVC Schedule 40 Solvent Check Valve (101-608)
- ZSI 2HoleCushionedClamp, PipeS3/4InL2 61/64In (018M020)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-RBMPU-LHP-DST)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLDDLC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- ELKAY Elkay Water Dispenser 1.5 GPH Hot Filtered Stainless Steel (DSBSH130UVPC)
- TEDCO TOYS Drinking Bird (00077)
- Elkay Drinking Fountains