Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Drinking Fountain
Mfr # LRPBM28RAK
Zoro # G9009852
product price: $3,879.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,879.99
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LRPBM28RAK
- Zoro # G9009852
- UPC # 094902362007
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 40.8125" |
Depth | 38.5" |
Width | 19" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Refrigerant | R-134a |
Operation | Mechanical Front Bubbler Button |
Item | Drinking Fountain |
Cold Water Capacity | 8.0 gph |
Includes | Fountain, Chiller, Mounting Frame, Filter |
Description
SwirlFlo Fountain,Reverse,Fltrd,8 gph,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Large Jaw Adjustable Telescoping Basin Wrench 10 Inch -17 Inch (4402341)
- ZORO SELECT 2" FNPT Galvanized Union (5P963)
- TOTO Flapper W Clear Cone 2" PVC 186 Links Sp (THU257)
- ZSI Beta Clamps, Smoothie Twin, 1/4 In Hose (T2004H)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLDDLC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTLDDLC)
- ELKAY Wall Mount, 1 Level Drinking Fountain (EDF15R)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8L)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLR8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSSK)
- Elkay Drinking Fountains