Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Drinking Fountain
Mfr # LRPB28K
Zoro # G9009870
product price: $3,756.99
/ea
Free Shipping & Returns
$3,756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LRPB28K
- Zoro # G9009870
- UPC # 094902361956
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 38.5" |
Height | 40.8125" |
Width | 19" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Refrigerant | R-134a |
Operation | Mechanical Front Bubbler Button |
Includes | Fountain, Filter, Chiller |
Cold Water Capacity | 8.0 gph |
Item | Drinking Fountain |
Description
SwirlFlo Fountain,Bi-Level,Filterd,8 gph
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 316 SS, 3/4", Female BSPP, Class 150 (ZUSA-PF-7487)
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Galvanized Steel 1-1/2 in. L Nipple (309UP18X112)
- NIBCO 5/8" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (607-2I 5/8)
- LEGEND VALVE 1" X 14" BZE TNK TEE-2 HOLE NL (312-187NL)
- ELKAY Single Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 19-7/8 in H, Gray (EZS8L)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- ELKAY Halsey Taylor Cooler Wall Mount Non-Filtered 8 Gph Platinum Vinyl (8204081741)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZSTL8SC)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- ELKAY Wall Mount, 1 Level Drinking Fountain (EDF15R)
- Elkay Drinking Fountains