Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Drinking Fountain
Mfr # EZSTLG8SC
Zoro # G9009992
product price: $1,995.99
/ea
Free Shipping & Returns
$1,995.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZSTLG8SC
- Zoro # G9009992
- UPC # 094902014173
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 25.3125" |
Depth | 36.75" |
Width | 19" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Refrigerant | R-134a |
Full Load Amps | 5A |
Operation | Electronic Front Bubbler Push Bar |
Includes | Water Cooler |
Item | Drinking Fountain |
Cold Water Capacity | 8.0 gph |
Description
Versatile Bi-Lvl Ez Green,8 gph,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 31 (26320-BL)
- ZORO SELECT Hex Bushing, 1/2"x1/4", 150,304, Thrd (4381031040)
- BANJO T-Line Stainer, 1-1/4", FNPT, 80 Mesh (LST125-80)
- ZORO SELECT 1-1/4" FNPT 316 SS Coupling (60FC111N114)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8L)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8LC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8L)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ELKAY Wall Mount, Yes ADA, Drinking Fountain (EDFPB117C)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (7433003683)
- Elkay Drinking Fountains