Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Drinking Fountain
Mfr # ERFPM28K
Zoro # G9008489
product price: $3,408.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,408.99
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ERFPM28K
- Zoro # G9008489
- UPC # 094902360218
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 40.8125" |
Depth | 38.5" |
Width | 18.625" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Refrigerant | R-134a |
Operation | Mechanical Front Bubbler Button |
Includes | Fountain, Chiller, Mounting Frame |
Item | Drinking Fountain |
Cold Water Capacity | 8.0 gph |
Description
Soft Sides Fountain,Bi-Level,8 gph,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4251A)
- BLANCO Stainless Steel Sink Grid (Diamond Super Single Bowl) (221010)
- ZORO SELECT 1/8" FNPT SS Threaded Tee (4307002200)
- ZORO SELECT Brass Coupling, FNPT, 3/4" Pipe Size 5 PK (6AYR0)
- ELKAY Wall Mount, 1 Level Drinking Fountain (EDF15R)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (LK4405FRKEVG)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABFDS)
- Elkay Drinking Fountains