Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Drinking Fountain
Mfr # EHWM217RAC
Zoro # G8832612
product price: $2,874.99
/ea
Free Shipping & Returns
$2,874.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Number of Levels 2
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EHWM217RAC
- Zoro # G8832612
- UPC # 094902427850
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 20.375" |
Width | 19.375" |
Depth | 38.5" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor/Outdoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Material | Stainless Steel |
Operation | Mechanical Push Button Bubbler |
Item | Drinking Fountain |
Includes | Fountain and Surface Mounting |
Description
Soft Sides,HD,2-Lvl,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spout 8" (M953429-0020A)
- KOHLER/STERLING CHR Bath Spout (GP85555-CP)
- AMERICAN STANDARD Recess Bath, 60 in L, 30 in W, White, Americast(R) (2390202.020)
- JONES STEPHENS ¾" Crimp PEX (F1807) Stub Out Elbow, 4-1/2" x 8" (S72004)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLR8SC)
- ELKAY Single Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 19-7/8 in H, Gray (EZS8L)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCGRN8)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8L)
- HALSEY TAYLOR Water Cooler W/HydroBoost Water Refilling Station, Light Gray (HTHB-HAC8PV-NF)
- Elkay Drinking Fountains