Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Drinking Fountain
Mfr # EDFPBMV117C
Zoro # G8376057
product price: $2,615.99
/ea
Free Shipping & Returns
$2,615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Number of Levels 2
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EDFPBMV117C
- Zoro # G8376057
- UPC # 094902379364
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor/Outdoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Material | Stainless Steel |
Operation | Mechanical Front Bubbler Button |
Item | Drinking Fountain |
Description
Fountain,SwirlFlo 2-Lvl,Non-Fltrd,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0331041004)
- NEOPERL 1.8 gpm Faucet Inserts, Acetal, Plastic (1166505)
- ACE TRADING - NIPPLE STZ Industries 1 in. MIP each X 1 in. D MIP in. Galvanized Steel Close Nipple (301UP1XCL)
- SHARKBITE FROSTPROOF SILLCOCK 12""L (24636LF)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EDFP214C)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABFDS)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRC8S)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZOSTL8LC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EMABFWS-RF)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (LK4405FRKEVG)
- Elkay Drinking Fountains