Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Drinking Fountain
Mfr # EDFP217FPK
Zoro # G8831212
product price: $2,828.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,828.99
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Number of Levels 2
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EDFP217FPK
- Zoro # G8831212
- UPC # 094902358574
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 20.375" |
Width | 18.875" |
Depth | 38.5" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor/Outdoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Color | Stainless Steel |
Operation | Mechanical Push Button Bubbler |
Item | Drinking Fountain |
Includes | Fountain, Freeze Resistant Box |
Description
Soft Sides 2-Lvl,Frz Res,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y69)
- ZORO SELECT Single-Lever Handle, For Symmons Faucets (46-0215)
- SLOAN Diverter Body (DV1)
- AMTC VALVE 0.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (AEF-801-CU-05)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8S)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ELKAY Elkay Water Dispenser 1.5 GPH Hot Filtered Stainless Steel (DSBSH130UVPC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- HALSEY TAYLOR Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (8226140041)
- Elkay Drinking Fountains