Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Water Cooler
Mfr # VRCGRN8
Zoro # G3281634
original price:
$1,257.99
19% off
new price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # VRCGRN8
- Zoro # G3281634
- UPC # 094902442297
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr Electrical Components and Water System |
Width | 18 1/16 in |
Height | 20 5/8 in |
Depth | 18 1/16 in |
Overall Height | 20 5/8 in |
Overall Width | 18 1/8 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Mounting Hole Diameter | 7/16 in |
Inlet Tube Outside Diameter | 1/4 in |
Drain Outside Diameter | 1 1/4 in |
Overall Depth | 18 5/8 in |
Description
Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Push Button, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Plain, Overall Height 20 5/8 in, Overall Depth 18 5/8 in, Overall Width 18 1/8 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168602)
- NIBCO 1-1/4" NOM C x Flange Copper Flange (741 1 1/4)
- ELDON JAMES 5/8" x 3/8" Barbed Reducing Coupler PK 10 (C10-6WP)
- TEMPLETON KVPB30MB7 30X22 Carrara Marble Vanity with Sink & Brass Feet Combo (KVPB30MB7)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFHA8L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8S)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABFDS)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLDDLC)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- Elkay Drinking Fountains