Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Water Cooler
Mfr # VRCDS
Zoro # G9012899
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Number of Levels 1
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # VRCDS
- Zoro # G9012899
- UPC # 094902400938
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 18.5" |
Depth | 18" |
Height | 20.6" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor/Outdoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Material | Stainless Steel |
Operation | Push Button |
Item | Water Cooler |
Includes | Water Cooler |
Description
Cooler Wall Mnt,Vandal Resistant,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Baby Devoro 1.28 gpf FloWise 10 Inch High Round Front Toilet (2315.228.020)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3175 10 17)
- ZORO SELECT Hex Nipple, Black Zinc-Plated Brass, 1/4 (ZUSA-PF-9075)
- KOHLER 4" L, Jute, Metal, Jute Bar Pull (99688-HF1)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- ELKAY Two-Level Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 25-3/8 in H, Gray (EZSTL8LC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EHWM214C)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSSK)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCGRN8)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler w/Bi-Level Fountain & Pet Station, Rotocast Granite (603605)
- Elkay Drinking Fountains