Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Water Cooler
Mfr # VRC8S
Zoro # G2072865
product price: $1,061.99
/ea
Free Shipping & Returns
$1,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # VRC8S
- Zoro # G2072865
- UPC # 094902400457
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr Electrical Components and Water System |
Width | 18 in |
Depth | 18 1/2 in |
Height | 20 5/8 in |
Overall Width | 18 in |
Overall Height | 20 5/8 in |
Drain Outside Diameter | 1 1/4 in |
Mounting Hole Diameter | 7/16 in |
Overall Depth | 18 1/2 in |
Inlet Tube Outside Diameter | 1/4 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Description
Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Push Button, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Plain, Overall Height 20 5/8 in, Overall Depth 18 1/2 in, Overall Width 18 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 21 (1150464-0)
- SLOAN Ebf1011A Rep Kit Bat Fct Mod Ebf60A (3315254)
- DYNAQUIP CONTROLS 1/2" FNPT Brass Electronic Ball Valve 2-Way (189023B.1)
- ZORO SELECT Union, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8133)
- ELKAY Pedestal, Yes ADA, 2 Level Pet Station Drinking Fountain (LK4420DBBLK)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (LK4405FRKEVG)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EHFSA8L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EMABFWS-RF)
- Elkay Drinking Fountains