Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Water Cooler
Mfr # LZS8S
Zoro # G1108950
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LZS8S
- Zoro # G1108950
- UPC # 094902246994
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 19.8125" |
Width | 19" |
Depth | 18.375" |
Overall Height | 19 7/8 in |
Overall Width | 18 3/8 in |
Mounting Hole Diameter | 7/16 in |
Drain Outside Diameter | 1 1/4 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Overall Depth | 19 in |
Description
Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Includes Water Filter Yes, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Plain, Overall Height 19 7/8 in, Overall Depth 19 in, Overall Width 18 3/8 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 10 Genta Tub Filler Spout Bl (TF3901BL)
- LEGEND VALVE 1-1/2 T4355 NO LEAD COMP X FIP (313-177NL)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW2075ST)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 10 Ft. (ZUSA-HT-570)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Wall Mount, Yes ADA, Drinking Fountain (EDFPB117C)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EDFPVR214C)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8S)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- ELKAY Pedestal, Yes ADA, 2 Level Pet Station Drinking Fountain (LK4420DBBLK)
- Elkay Drinking Fountains