Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Water Cooler
Mfr # LZS8L
Zoro # G0047525
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LZS8L
- Zoro # G0047525
- UPC # 094902247007
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 19 in |
Width | 18 3/8 in |
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr Electrical Components and Water System |
Height | 19 13/16 in |
Overall Height | 19 7/8 in |
Overall Width | 18 3/8 in |
Drain Outside Diameter | 1 1/4 in |
Mounting Hole Diameter | 7/16 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Overall Depth | 19 in |
Description
Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Includes Water Filter Yes, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Light Gray, Housing Finish Vinyl Clad, Overall Height 19 7/8 in, Overall Depth 19 in, Overall Width 18 3/8 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x FNPT Brass 90 Degree Elbow 25PK (170CA-4-4)
- ZURN 3/4" 710 Pressure Vacuum Breaker Assembly (34-710)
- PARKER Tubing, Green, Overall 100 ft L (N-4-040-GRN-0100)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 18 Towel Bar, Satin Nickel (LG-TB18 15)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLR8SC)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level (4420DBFRKORN)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EMABFWS-RF)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EHFSA8L1Z)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (7433003683)
- Elkay Drinking Fountains