Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Water Cooler
Mfr # LVRC8WS
Zoro # G8366738
Free Shipping & Returns
$1,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LVRC8WS
- Zoro # G8366738
- UPC # 094902780467
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Refrigerant | R-134a |
Full Load Amps | 1A |
Operation | Mechanical Front Bubbler Button |
Item | Water Cooler |
Description
Cooler for LVRC8WSK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL STEM ASSMB 1 1/2 in. -3 in. V5011ACFG (311619A)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Overall Height: 8" (2LG260)
- KOHLER Lavatory Grid Drain Without Overflow (7129-CP)
- DIXON Dust Cap, 3 In, 125 psi, Female Coupler (G300-DC-BR)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EDFP214C)
- ELKAY Pedestal, Yes ADA, 2 Level Pet Station Drinking Fountain (LK4420DBBLK)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ELKAY Wall Mount, Yes ADA, Drinking Fountain (EDFPB117C)
- ELKAY Two-Level Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 25-3/8 in H, Gray (EZSTL8LC)
- OASIS Combo - Barrier Free Versa Cooler II Refrigerated Drinking Fountain with Bottle Filler in Sandstone (PG8SBF)
- Elkay Drinking Fountains