Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Water Cooler
Mfr # EZSG8WSS
Zoro # G8815447
product price: $1,420.99
/ea
Free Shipping & Returns
$1,420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZSG8WSS
- Zoro # G8815447
- UPC # 094902014142
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 18.375" |
Height | 19.8125" |
Width | 19" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Refrigerant | R-134a |
Full Load Amps | 7A |
Operation | Electronic Bottle Filler Sensor With Electronic Front And Side Bubbler Push Bar |
Item | Water Cooler |
Description
Cooler for FOR EZSG8WSSK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Spout Reach: 4.13" (80084-ELS17)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2521603)
- MAID-O-MIST #78 Auto Vent MOM (#78 Auto Vent MOM)
- LEGEND VALVE 1-1/4" COPPER x MALE UNION NL (302-309NL)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8S)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTLDDLC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- H2O TO GO Bottle Filler, H 19.1 in, D 3.1 in (BF12)
- Elkay Drinking Fountains