Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Water Cooler
Mfr # EZSDWSL
Zoro # G8366631
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZSDWSL
- Zoro # G8366631
- UPC # 094902755823
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Voltage | 115V/60Hz |
Color | Light Gray Granite |
Full Load Amps | 1.1A |
Operation | Electronic Bottle Filler Sensor With Electronic Front And Side Bubbler Push Bar |
Item | Water Cooler |
Description
Cooler for EZSDWSLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1/8" MNPT (ZUSA-PF-127)
- MOEN One-Handle Lavatory Faucet (9417F05)
- HOSE MASTER 2-1/2" Dia x 18" L 321 SS Flexible Metal Hose (G250SM180)
- ZORO SELECT 1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-25)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1Z)
- ELKAY Pedestal, Yes ADA, 2 Level Pet Station Drinking Fountain (LK4420DBBLK)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EDFP19C)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8LC)
- ELKAY ADA Single-Level Drinking Fountain (LZS8WSL)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZSTL8SC)
- Elkay Drinking Fountains