Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Water Cooler
Mfr # EZS8WSS
Zoro # G8993947
original price:
$880.99
8% off
new price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZS8WSS
- Zoro # G8993947
- UPC # 094902755793
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 19" |
Height | 19.8125" |
Depth | 18.375" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Refrigerant | R-134a |
Full Load Amps | 6A |
Operation | Electronic Bottle Filler Sensor With Electronic Front And Side Bubbler Push Bar |
Item | Water Cooler |
Description
Cooler Only,EZS8WSSK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear PVC Tubing -1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-70)
- PARKER Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6579 56 14WP2)
- RHEEM Upper and Lower Element (SP10552KL)
- KISSLER Break Off Closet Repair Kit, Universal (68-8140)
- ELKAY Two-Level Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 25-3/8 in H, Gray (EZSTL8LC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EMABFWS-RF)
- ELKAY Pedestal, Yes ADA, 2 Level Pet Station Drinking Fountain (LK4420DBBLK)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZSTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- Elkay Drinking Fountains