Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Water Cooler
Mfr # EZS8S
Zoro # G0047610
original price:
$754.99
9% off
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EZS8S
- Zoro # G0047610
- UPC # 094902226842
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr Electrical Components and Water System |
Depth | 19 in |
Width | 18 3/8 in |
Height | 19 13/16 in |
Overall Height | 19 7/8 in |
Overall Width | 18 3/8 in |
Inlet Tube Outside Diameter | 1/4 in |
Mounting Hole Diameter | 7/16 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Drain Outside Diameter | 1 1/4 in |
Overall Depth | 19 in |
Description
Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Pushbar, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Plain, Overall Height 19 7/8 in, Overall Depth 19 in, Overall Width 18 3/8 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Adapter, Thread To Barb, Poly, 1 In, PK10 (A16-16HDPE)
- NUMATICS Shut Off Valve, 400 scfm, 0.97 lb (8652A3M04FA0000)
- VIEGA Viega MegaPress cap, 2" (25755)
- THRIFCO PLUMBING 3/8 Tip-Toe Stopper Cp (4402708)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EDFP19C)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLR8SC)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8WSLK)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCGRN8)
- OASIS MANUFACTURING Single Drinking Ftn, H 18 7/8 in (PG8AC GST)
- Elkay Drinking Fountains