Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Water Cooler
Mfr # 825008FW83
Zoro # G8822788
product price: $1,525.99
/ea
Free Shipping & Returns
$1,525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 825008FW83
- Zoro # G8822788
- UPC # 094902400587
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 18.5" |
Height | 20.5" |
Depth | 18.2" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor/Outdoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Color | Stainless Steel |
Refrigerant | R-134a |
Full Load Amps | 4.5A |
Operation | Mechanical Front Bubbler Button |
Includes | Water Cooler |
Item | Water Cooler |
Cold Water Capacity | 8.0 gph |
Description
Wall Mnt,Cooler,Frost Restant 8 GPH,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Valve Gas 1/2Fl X 1/2Fip (PSSD-41)
- RUBBERWORX 4" PART F BRASS QUICK CPL PART F ADP-MPT BRASS (RBX-F-BR-400)
- BUNN Plastic Faucet (26685)
- APOLLO PEX 3/4 in. Barb Inlets x 1/2 in. Barb 4-Port PEX Open Plastic Manifold (PXPA4PTO)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8SC)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (LRPBM28RAK)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8L)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- ELKAY Wall Mount, 1 Level Drinking Fountain (EDF15R)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EHFSA8L1Z)
- Elkay Drinking Fountains