Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Water Cooler
Mfr # 8225081641
Zoro # G8822462
product price: $1,247.99
/ea
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 8225081641
- Zoro # G8822462
- UPC # 094902219851
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 21.5" |
Depth | 21.5" |
Height | 25.8" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Voltage | 115V/60Hz |
Color | Platinum Vinyl |
Refrigerant | R-134a |
Full Load Amps | 4.8A |
Operation | Mechanical Front And Side Bubbler Push Bar |
Item | Water Cooler |
Cold Water Capacity | 8.0 gph |
Includes | Water Cooler |
Description
Wall Mnt,Cooler,8 GPH Platinum Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Ball Assembly, Round, Plastic, 8 In (P16)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902608)
- ZORO SELECT Flexible J-Trap, 1-1/4" Inside dia. (86061)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MNC9)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLDDLC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- ELKAY Wall Mount, Yes ADA, Drinking Fountain (EDFPB117C)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTLDDLC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (LK4405FRKEVG)
- ELKAY Wall Mount, Yes ADA, Water Cooler (EZSDL)
- HALSEY TAYLOR Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (8226080041)
- Elkay Drinking Fountains