Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Drinking Fountain
Mfr # LK4405BLU
Zoro # G9010193
product price: $1,728.99
/ea
Free Shipping & Returns
$1,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 1
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK4405BLU
- Zoro # G9010193
- UPC # 094902052861
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 19.125" |
Depth | 10" |
Height | 8" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Material | 316 stainless steel |
Color | Blue |
Operation | Mechanical Front Bubbler Button |
Item | Drinking Fountain |
Description
Fountain Wall Mnt,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL326)
- THRIFCO PLUMBING American Standard Faucet Stem 9C-23H/C, Replaces Danco 15700B (4401792)
- BECK 1/2" x 3" Black Pipe Nipple Sch 80 (0332614809)
- WEATHERHEAD Ground Plug Valve, 1/8 In, 30 PSI, Brass (6804)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Push Button Bubbler (LK142)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCGRN8)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8L)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level Drinking Fountain (LK4420EVG)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRC8S)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (8751080083)
- Elkay Drinking Fountains