Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Drinking Fountain
Mfr # HAC8PV-NF
Zoro # G9019810
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # HAC8PV-NF
- Zoro # G9019810
- UPC # 094902100173
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 20.2" |
Depth | 20.4" |
Height | 26.3" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Voltage | 115V/60Hz |
Color | Platinum Vinyl |
Refrigerant | R-134a |
Full Load Amps | 4.5A |
Operation | Mechanical Front And Side Bubbler Push Bar |
Cold Water Capacity | 8.0 gph |
Includes | Water Cooler |
Item | Drinking Fountain |
Description
Halsey Taylor HAC,Ada,8 gph,PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S301GF02V2AD5)
- CHERNE Pipe Plug, Mechanical, 2 In, Natural Rubber (271208)
- SLOAN 1.0/1.5 gpf, Single Flush, Urinal Flush Valve Retrofit Kit (G2 RESS-U)
- LEGEND VALVE 3/8" BLACK 45 STREET ELBOW (350-062C)
- ELKAY Two-Level Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 25-3/8 in H, Gray (EZSTL8LC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EDFPVR214C)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- ELKAY Wall Mount, Yes ADA, Drinking Fountain (EDFPB117C)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- H2O TO GO Bottle Filler, H 29.5 in, W 18.2 in (BF15)
- Elkay Drinking Fountains