Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Drinking Fountain
Mfr # EHWM14C
Zoro # G8832527
product price: $1,486.99
/ea
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Number of Levels 1
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EHWM14C
- Zoro # G8832527
- UPC # 094902388410
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 19.75" |
Width | 19.375" |
Height | 20.375" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor/Outdoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Material | Stainless Steel |
Operation | Mechanical Push Button Bubbler |
Includes | Fountain |
Item | Drinking Fountain |
Description
Slimline Soft Sides,HD In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE DZR Brass Reducing Coupling, Push-Fit, 1-1/4" Pipe Size (UXL014135)
- ZORO SELECT Shower Rod Flange, Chrome Plated, PR (15093)
- ZORO SELECT 2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI12)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (14111)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8S)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8L)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (LK4405FRKEVG)
- ELKAY Cooler Floor Mount Non-Filtered 16 Gph Stainless (EFA16SFK1Y)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCGRN8)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (7433003683)
- Elkay Drinking Fountains