Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Drinking Fountain
Mfr # EDFPBM114K
Zoro # G8831370
product price: $1,510.99
/ea
Free Shipping & Returns
$1,510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EDFPBM114K
- Zoro # G8831370
- UPC # 094902361222
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 18.375" |
Height | 11.3125" |
Depth | 14" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Material | Stainless Steel |
Operation | Mechanical Front Bubbler Button |
Includes | Fountain with Back Plate, Surface Mounting |
Item | Drinking Fountain |
Description
SwirlFlo Sngl Fountain Wall Mount,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Brass Metric Compression Fitting (0105 05 10)
- KOHLER Graze Pull-Down Kitchen Faucet (22062-SN)
- APOLLO PEX 3/4 in. Barb Inlets x 1/2 in. Barb 4-Port PEX Closed Plastic Manifold (PXPA4PTC)
- KOHLER Simplice Two-Hole Kitchen Sink Faucet (649-VS)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSSK)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8L)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFHA8L1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLR8SC)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Green Powder Coat (761223GN)
- Elkay Drinking Fountains