Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Drinking Fountain
Mfr # EDFPB114FPK
Zoro # G8831151
product price: $1,895.99
/ea
Free Shipping & Returns
$1,895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Number of Levels 1
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EDFPB114FPK
- Zoro # G8831151
- UPC # 094902436142
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 14" |
Width | 18.375" |
Height | 11.3125" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor/Outdoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Material | Stainless Steel |
Operation | Mechanical Front Bubbler Button |
Item | Drinking Fountain |
Includes | Fountain with Back Plate, Freeze Resistant Box |
Description
SwirlFlo Sngl,Frz Res,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (1MPD2)
- CONTINENTAL KS8195CTL 1/4 Turn Water Filter Faucet (KS8195CTL)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0560299943)
- GATES Quick Disconnect Coupler-G940 Series Coupl/Adapter, G94021-0404 (G94021-0404)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8S)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFHA8L1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTLDDLC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- HALSEY TAYLOR HydroBoost Water Refilling Station, Stainless (HTHB-HAC8SS-NF)
- Elkay Drinking Fountains