Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Drinking Fountain
Mfr # EDFP214FPK
Zoro # G8366169
Free Shipping & Returns
$1,357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Number of Levels 1
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EDFP214FPK
- Zoro # G8366169
- UPC # 094902358567
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor/Outdoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Color | Stainless Steel |
Operation | Mechanical Front Bubbler Button |
Item | Drinking Fountain |
Description
Soft Sides Sngl,Frz Res,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Floor Drain Strainer, 6-1/4" Diameter X 2-1/8"H (BK-DAS)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Run Tee-1/2" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-595)
- PARKER Filter Bag, Felt, PP, 160 gpm, 5m, PK10 (G2P5-Q)
- WATTS BRASS & TUBULAR 15x15 Access Panel (APU15)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLR8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- ELKAY Pedestal, Yes ADA, 2 Level Pet Station Drinking Fountain (LK4420DBBLK)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- Elkay Drinking Fountains