Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Drinking Fountain
Mfr # EDFP214C
Zoro # G0047741
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Number of Levels 1
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EDFP214C
- Zoro # G0047741
- UPC # 094902173139
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 12 1/8 in |
Manufacturers Warranty Length | 1 yr Limited |
Depth | 18 3/4 in |
Height | 6 1/2 in |
Overall Width | 12 1/8 in |
Overall Height | 6 1/2 in |
Overall Depth | 18 3/4 in |
Manufacturer Warranty Length | 1 yr Water System |
Mounting Hole Diameter | 3/8 in |
Drain Outside Diameter | 1 1/4 in |
Description
Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Push Button, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity Not Applicable, Housing Color Silver, Housing Finish Plain, Overall Height 6 1/2 in, Overall Depth 18 3/4 in, Overall Width 12 1/8 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Non-Refrigerated, Power Source No Electrical Required, Vandal Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Bumper, Latch , Restroom Door (1412009)
- JONES STEPHENS Bldr Grd Plstc Toilet Seat, Bscuit, Elngtd, With Cover, Elongated (C101102)
- PROPLUS 5/8 x 30 Towel Bar, Chrome Plated (553118)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 1-1/2 in Pipe Size (435015)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (LK4405FRKEVG)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EDFP19C)
- Elkay Drinking Fountains