Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Drinking Fountain
Mfr # 4405FRKWHT
Zoro # G8818630
product price: $2,608.99
/ea
Free Shipping & Returns
$2,608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 1
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4405FRKWHT
- Zoro # G8818630
- UPC # 094902064451
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 19.125" |
Height | 8" |
Depth | 10" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Material | 316 stainless steel |
Color | White |
Operation | Front Button |
Item | Drinking Fountain |
Includes | Outdoor Fountain, Freeze Resistant Valve Assembly |
Description
Tubular Outdoor,Wall Mnt,Frz Res,White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Hex Head Plug, MNPT, 3 in Pipe Size (850-030)
- DANCO Cold Stem Glacr 3S-10 Ll (9D0004999E)
- ZORO SELECT Square Head Plug, Aluminum, 1/8", MNPT (ZUSA-PF-9577)
- PLUMB PAK Toilet Repr Kit Antisiph (PP830-3)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level Drinking Fountain (LK4420EVG)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8S)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (ERFPM28K)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRC8S)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- Elkay Drinking Fountains