Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Drinking Fountain
Mfr # 4405FRKPUR
Zoro # G8818597
product price: $3,101.99
/ea
Free Shipping & Returns
$3,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 1
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4405FRKPUR
- Zoro # G8818597
- UPC # 094902064420
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 8" |
Width | 19.125" |
Depth | 10" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Material | 316 stainless steel |
Color | Purple |
Operation | Front Button |
Includes | Outdoor Fountain, Freeze Resistant Valve Assembly |
Item | Drinking Fountain |
Description
Tubular Outdoor,Wall Mnt,Frz Res,Purp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (316-AC17812)
- LARSEN SUPPLY CO 5/16"Chr Tiptoe Stopper (03-4901)
- WOODFORD MFG W34/X34 Steel Link 4-Piece Repair Kit (RK-WXL)
- MOEN Wrist Blade Handle, Cold, 8200 Series (52011)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- ELKAY Wall Mount, 1 Level Drinking Fountain (EDF15R)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8S)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRC8S)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HAC8PV-NF)
- Elkay Drinking Fountains