Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Drinking Fountain
Mfr # 4405FRKEVG
Zoro # G8818533
product price: $2,906.99
/ea
Free Shipping & Returns
$2,906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Outdoor
- ADA Compliant Yes
- Number of Levels 1
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4405FRKEVG
- Zoro # G8818533
- UPC # 094902064390
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 10" |
Height | 8" |
Width | 19.125" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Outdoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Material | 316 stainless steel |
Color | Evergreen |
Operation | Front Button |
Item | Drinking Fountain |
Includes | Outdoor Fountain, Freeze Resistant Valve Assembly |
Description
Tubular Outdoor,Wall Mnt,Frz Res,Evrgrn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler, Female, 1 In (3LW96)
- KOHLER Handle, Small Lever (76153-BV)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, EPDM Liner (CL223E 2)
- KOHLER Sculpted Insight Dm Faucet W/Mixer (7515-VS)
- ELKAY Elkay Water Dispenser 1.5 GPH Hot Filtered Stainless Steel (DSBSH130UVPC)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (ERFPM28K)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8S)
- ELKAY Pedestal, Yes ADA, 2 Level Pet Station Drinking Fountain (LK4420DBBLK)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABFDS)
- GLOBAL INDUSTRIAL Outdoor Bi-Level Pedestal Drinking Fountain, ADA, Rotocast Stone Finish (603604)
- Elkay Drinking Fountains