Shop All Drinking Fountains
This Product is Discontinued
Elkay
Wall Mount, No ADA, 1 Level Water Cooler (Discontinued)
Mfr # EWCA8L1Z
Zoro # G5390691
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor
- ADA Compliant No
- Number of Levels 1
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EWCA8L1Z
- Zoro # G5390691
- UPC # 094902329390
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr Electrical Components and Water System |
Width | 18 in |
Depth | 14 1/2 in |
Height | 22 in |
Overall Height | 22 in |
Overall Width | 18 in |
Drain Outside Diameter | 1 1/4 in |
Overall Depth | 14 1/2 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Mounting Hole Diameter | 5/16 in |
Inlet Tube Outside Diameter | 1/4 in |
Description
Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Top Push Button, Includes Water Filter No, ADA Compliant No, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Light Gray, Housing Finish Vinyl Clad, Overall Height 22 in, Overall Depth 14 1/2 in, Overall Width 18 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.