Shop All Drinking Fountains
Elkay
Wall Mount, No ADA, 1 Level Drinking Fountain
Mfr # 74025015001
Zoro # G8820983
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant No
- Number of Levels 1
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 74025015001
- Zoro # G8820983
- UPC # 094902174686
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 4.875" |
Depth | 10" |
Width | 11" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor/Outdoor |
ADA Compliant | No |
Number of Levels | 1 |
Color | Stainless Steel |
Operation | Mechanical Top Bubbler Button |
Includes | Fountain |
Item | Drinking Fountain |
Description
Bracket Fountain,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-080-3/4)
- ZORO SELECT 1" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P824)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 6mm Tube Size, Brass, Silver (3609 06 10)
- LEGRIS Push-to-Connect, Threaded Elbow, 16mm Tube Size, Nylon, Black (3109 16 17)
- ELKAY Two-Level Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 25-3/8 in H, Gray (EZSTL8LC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCGRN8)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (ERFPM28K)
- ELKAY Push Button Bubbler (LK142)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZSTL8SC)
- OASIS MANUFACTURING Single Drinking Ftn, H 18 7/8 in (PG8AC GST)
- Elkay Drinking Fountains