Shop All Wash Stations
Elkay
Wall Mount, 2 Hole, Dual Handle, Stainless Steel, Hand Sink
Mfr # CHS1716LRSC
Zoro # G6138189
Free Shipping & Returns
$1,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 16 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # CHS1716LRSC
- Zoro # G6138189
- UPC # 094902335018
- Country of Origin Taiwan, Province of China
- Category Wash Stations
Dimensions
Overall Length | 16 3/4 in |
Overall Width | 15 1/2 in |
Overall Height | 13 in |
Bowl Size | 12 in x 9 1/4 in |
Bowl Depth | 6 in |
Faucet Hole Dia. | 1 1/4 in |
Back Splash Height | 7 in |
Manufacturers Warranty Length | 5 yr |
Side Splash Height | 7 in |
Bowl Width | 9 1/4 in |
Bowl Length | 12 in |
Water Inlet Connection Size | 1/2 in |
Description
Handwash Sink Kit, ADA Compliance No, Back Splash Height 7 in, Bowl Depth 6 in, Rectangular, Bowl Size 12 in x 9 1/4 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Dual Manual Handle, Gooseneck, Buffed Satin, Flow Rate 1.5 gpm, Gauge 20 ga, Mounting Location - Faucet Wall, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Specialty Filter Cartridge, 1.5 gpm, 0.5 Micron, 3" O.D., 17 in H (EV960741-75)
- ZORO SELECT 4" FNPT Galvanized 90 Degree Elbow (2WE82)
- SLOAN Solenoid Valve Part Ebv144A Solenoid Old Style (Packaged) (3325462)
- LEGEND VALVE 1/2" LONG TURN ST 90 ELBOW (450-083)
- ELKAY Wall Mount, 1 Hole, Foot Pedal, Stainless Steel, Hand Sink (CHSP1716C)
- ELKAY Floor Standing Mount, 2 Hole, Buffed Satin (SS8130L1)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHS17162)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHSB17162)
- ELKAY Wall Mount, 2 Hole, Dual Handle, Stainless Steel, Hand Sink (CHS1716C)
- ACORN ENGINEERING CO Washfountain Semi-Circular, 3 Stations, Foot Operated (3543-2-F-DV-VPB-MXTP)
- BRADLEY Polished, Circular, Wash Fountain (S93-532)
- Elkay Wash Stations