Shop All Wash Stations
Elkay
Wall Mount, 1 Hole, Foot Pedal, Stainless Steel, Hand Sink
Mfr # CHSP1716LRSC
Zoro # G6138137
product price: $1,519.99
/ea
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 16 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CHSP1716LRSC
- Zoro # G6138137
- UPC # 094902357324
- Country of Origin Multiple
- Category Wash Stations
Dimensions
Overall Length | 16 3/4 in |
Overall Width | 15 1/2 in |
Overall Height | 13 in |
Bowl Size | 12 in x 9 1/4 in |
Bowl Depth | 6 in |
Back Splash Height | 7 in |
Faucet Hole Dia. | 1 1/4 in |
Manufacturers Warranty Length | 5 yr |
Side Splash Height | 7 in |
Bowl Length | 12 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 9 1/4 in |
Description
Handwash Sink Kit, ADA Compliance No, Back Splash Height 7 in, Bowl Depth 6 in, Rectangular, Bowl Size 12 in x 9 1/4 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Single Hole, Dual Foot Pedal, Gooseneck, Buffed Satin, Flow Rate 2.2 gpm, Gauge 20 ga, Mounting Location - Faucet Wall, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 6" T-550 CARTRIDGE (108-906A)
- THRIFCO PLUMBING 5/8 O.D. x 1/2 cop Split Esch. (9443081)
- KOHLER 33 (1233235-0)
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV2)
- ELKAY Wall Mount, 2 Hole, Dual Handle, Stainless Steel, Hand Sink (CHS1716C)
- ELKAY Floor Standing Mount, 2 Hole, Buffed Satin (SS8130L1)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHSB17162)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHS17162)
- ELKAY Wall Mount, 1 Hole, Foot Pedal, Stainless Steel, Hand Sink (CHSP1716C)
- SANI-LAV Wall Mount, 4 Hole, Sensor, Silver, Wash Station (58WBL)
- ACORN CONTROLS Hand-Wash Station (EPS1010-F11)
- Elkay Wash Stations