Shop All Wash Stations
Elkay
Wall Mount, 1 Hole, Foot Pedal, Stainless Steel, Hand Sink
Mfr # CHSP1716C
Zoro # G6138146
product price: $1,375.99
/ea
Free Shipping & Returns
$1,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 16 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CHSP1716C
- Zoro # G6138146
- UPC # 094902216744
- Country of Origin Multiple
- Category Wash Stations
Dimensions
Overall Length | 16 3/4 in |
Overall Width | 15 1/2 in |
Overall Height | 13 in |
Bowl Size | 12 in x 9 1/4 in |
Bowl Depth | 6 in |
Manufacturers Warranty Length | 5 yr |
Faucet Hole Dia. | 1 1/4 in |
Back Splash Height | 7 in |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 12 in |
Bowl Width | 9 1/4 in |
Description
Handwash Sink Kit, ADA Compliance No, Back Splash Height 7 in, Bowl Depth 6 in, Rectangular, Bowl Size 12 in x 9 1/4 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Single Hole, Dual Foot Pedal, Gooseneck, Buffed Satin, Flow Rate 2.2 gpm, Gauge 18 ga, Mounting Location - Faucet Wall, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 80 (1LMR8)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (466)
- CUSH-A-NATOR Cushioned Clamp, Std, 4-1/2 in. Tube, Steel (CN72)
- SMITH-COOPER 1/2" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014820)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHS17162)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHSB17162)
- ELKAY Wall Mount, 2 Hole, Dual Handle, Stainless Steel, Hand Sink (CHS1716C)
- ELKAY Floor Standing Mount, 2 Hole, Buffed Satin (SS8130L1)
- OZARK RIVER MFG Premier White Hot & Cold Water Portable Sink w/ABS Top (ADSTW-ABW-AB1N)
- ZURN Wall Mount, 3 Hole, Dual Handle, White, Lavatory Sink (Z5344.834.1.07.00.0)
- AMERICAN STANDARD Cadet Pedestal Sink, Center Hole, White (0236111.020)
- Elkay Wash Stations