Shop All Wash Stations
Elkay
Wall Mount, 0 Hole, Manual, Stainless Steel, Hand Sink
Mfr # CHS17160
Zoro # G6138259
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 16 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CHS17160
- Zoro # G6138259
- UPC # 094902003054
- Country of Origin China
- Category Wash Stations
Dimensions
Overall Length | 16 3/4 in |
Overall Width | 15 1/2 in |
Overall Height | 13 in |
Bowl Size | 12 in x 9 1/4 in |
Bowl Depth | 6 in |
Manufacturers Warranty Length | 5 yr |
Back Splash Height | 7 in |
Bowl Length | 12 in |
Bowl Width | 9 1/4 in |
Description
Handwash Sink, ADA Compliance No, Back Splash Height 7 in, Bowl Depth 6 in, Rectangular, Bowl Size 12 in x 9 1/4 in, Silver, Drain Opening 2 in, Buffed Satin, Gauge 20 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 0, Number of Stations 1, Overall Height 13 in, Overall Length 16 3/4 in, Overall Width 15 1/2 in, Elkay, Elkay Commercial Series, Stainless Steel, General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/8" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026603)
- CULLIGAN Quick Connect Filter, 10 gpm, 50 Micron, 4-1/2" O.D., 9 3/4 in H (R50-BBSA)
- B & K COUPLE GALV 1"" BARBXBARB (57525)
- KOHLER Bath Stream Breaker (86508)
- ELKAY Wall Mount, 1 Hole, Foot Pedal, Stainless Steel, Hand Sink (CHSP1716C)
- ELKAY Wall Mount, 2 Hole, Dual Handle, Stainless Steel, Hand Sink (CHS1716C)
- ELKAY Floor Standing Mount, 2 Hole, Buffed Satin (SS8130L1)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHSB17162)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHS17162)
- SANI-LAV Floor Mount, 2 Hole, Double Foot Pedal, Stainless, Wash Station (54FSL-0.5)
- SANI-LAV Wall Mount, 3 Hole, Battery Sensor, Stainless, Wash Station (56WBL)
- Elkay Wash Stations