Shop All Kitchen Sinks
Elkay
Wall Mnt Econ Sink Deck Mnt Faucet, Wall Mount, 1 Set, On Center Hole, #4 Finish Finish
Mfr # SEHS-17X
Zoro # G9010659
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Overall Length 17"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # SEHS-17X
- Zoro # G9010659
- UPC # 094902734323
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 17" |
Overall Width | 15" |
Overall Height | 11" |
Bowl Depth | 5.5" |
Bowl Size | 14" x 10" |
Details
Item | Wall Mnt Econ Sink Deck Mnt Faucet |
With Faucet / Without Faucet | With Faucet |
Body Material | Stainless steel |
Mounting Type | Wall |
No. of Bowls | 1 |
Number of Holes | 1 Set, On Center |
Finish | #4 Finish |
Includes | NSF Certified |
Drain Opening | 1.5 |
Description
Wall Mnt Econ Sink Deck Mnt Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Arm Flange, 2-3/8" Face dia., 1/2"L (25723)
- KOHLER Kumin 24" Grab Bar (24550-CP)
- ZSI Beta Twin Clamp, 1-1/8" Tube, Rail Mounted (T4018R)
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome (SF2300)
- ELKAY Lustertone Iconix 16Ga Ss 32.5X19.5X9 Sgl Undermt Sink Kit W Perfect Drain (ELUHH3017TPDBG)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2317R)
- ELKAY Sink, Undermount Mount, 0 Hole, Hammered Mirror Finish (SCUH1012SH)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR33193)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH281610)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1720653)
- KOHLER Cairn Undermount Single-Bowl Farmhouse Kitchen Sink With Tall Apron (25786-CM1)
- Elkay Kitchen Sinks