Shop All Drinking Fountains
Elkay
Versatile Replacement Right - Ezstl8 Lt Gry
Mfr # EZSTL8L
Zoro # G308461296
product price: $1,047.99
/ea
Free Shipping & Returns
$1,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Material Granite
- Color Light Gray
- Width 19 in
- Height 19.8125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZSTL8L
- Zoro # G308461296
- UPC # 94902310879
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 19 in |
Height | 19.8125 in |
Depth | 18.375 in |
Details
Voltage | 115V |
Material | Granite |
Color | Light Gray |
Description
Founded in 1920, Elkay offers high-quality plumbing products for home and commercial applications. From kitchen sinks and faucets to bottle filling stations, our products are right where you are, right when you need us. We are powered by practical ingenuity, combining the style you want with the function you need. Elkay is proud to be America's No. 1 selling kitchen sink company.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Coupling Brass Ipt 1/2 X 3/8 (738119-0806)
- KINGSTON BRASS KS8661EL Elinvar 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome (KS8661EL)
- AMERICAN FILTER CO 4 H, 4 PK (Samsung-RFG238AARS/XAA-4P-AFC-RF-S1-13362)
- STREAMLINE Coil Copper Tubing, 1/8 in Outside Dia, 100 ft Length, Type ACR (D02100)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLDDLC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8S)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level Drinking Fountain (LK4420EVG)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EMABFWS-RF)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABFDS)
- Elkay Drinking Fountains