Shop All Drinking Fountains
Elkay
Versatile Cooler Wall Mount Bi-Level Ada Non-Filtered 8 Gph Light Gray Granite
Mfr # EZTL8LFC
Zoro # G208461303
product price: $1,330.99
/ea
Free Shipping & Returns
$1,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Material Granite
- Color Light Gray
- Includes Water Cooler
- Width 36.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EZTL8LFC
- Zoro # G208461303
- UPC # 94902379487
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 36.75 in |
Height | 25.3125 in |
Depth | 36.75 in |
Details
Voltage | 115V |
Material | Granite |
Color | Light Gray |
Includes | Water Cooler |
Standards | ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399 |
Description
The Elkay EZ models are our most popular water cooler series. The space saving ADA compliant design meets adult or child standards when properly installed. NEW Versatile bi-level design allows for standard high-left/low-right or alternate low-left/high-right installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ridgewood Elongated Toilet Seat (4694-96)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A001V)
- PARKER 1/2" A-LOK x FNPT 316 SS Female Branch Tee (8FBT8N-316)
- AMERICAN FILTER CO 4 H, 3 PK (Lt1000pc-AFC-RF-L7-3-93097)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level Drinking Fountain (LK4420EVG)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- ELKAY Wall Mount, 1 Level Drinking Fountain (EDF15R)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLDDSC)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Stainless Steel (761223)
- Elkay Drinking Fountains