Shop All Drinking Fountains & Water Cooler Parts
Elkay
Valve Kit, Elkay, 1x1x1", Solenoid Valve
Mfr # 2000000503
Zoro # G506458470
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- For Use With Elkay EZH2O(R) Surface Mount Bottle Filling Station
- Product Category Solenoid Valve
- Compatible Manufacturer Part Number EZWSSMJO, LZWSSM, LZWSSMJO
- Product Type Replacement Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 2000000503
- Zoro # G506458470
- UPC # 094902146003
- Country of Origin Mexico
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Overall Length | 1 in |
Overall Depth | 1 in |
Overall Width | 1 in |
Overall Height | 1 in |
Details
Item | Valve Kit |
For Use With | Elkay EZH2O(R) Surface Mount Bottle Filling Station |
Product Category | Solenoid Valve |
Compatible Manufacturer Part Number | EZWSSMJO, LZWSSM, LZWSSMJO |
Product Type | Replacement Kit |
Compatible Brand or Manufacturer | Elkay |
Water Filter Product Type | Replacement Kit |
Compatible Mfr. Model No. | EZWSSM, EZWSSMJO, LZWSSM, LZWSSMJO |
Compatible Threader Manufacturer Part Number | EZWSSMJO, LZWSSM, LZWSSMJO |
Description
Valve Kit, Compatible Brand or Manufacturer Elkay, Product Type Replacement Kit, For Use With Elkay EZH2O(R) Surface Mount Bottle Filling Station, Includes Not Applicable, Compatible Manufacturer Part Number EZWSSM, EZWSSMJO, LZWSSM, LZWSSMJO, Compatible Grainger Part Number 56VT04, Operating Voltage Not Applicable, Overall Height 1 in, Overall Depth 1 in, Overall Length 1 in, Overall Width 1 in, Product Category Solenoid Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 6-5/8" Max. O.D. PVC Insulated Fitting Cover (29510)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 2 in Pipe Size (H435020SRLS)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480822E)
- PLUMB PAK SINK TAILPIECE 1.5X6"" CH (PP9-6CP)
- ELKAY Elkay Kit-Drain Replace (Eztl) (98900C)
- ELKAY Elkay Kit-Flexi Streamsaver Bubbler (98501C)
- ELKAY Drain 3-1/2 304 SS Strainer + Tailpiece (LK18B)
- ELKAY Electrical Package (98543C)
- ELKAY Panel-Left Hand Push PV (28127C)
- ELKAY Elkay Kit - Frz Resist Push Button (98901C)
- ELKAY Fan Motor Assembly, For Elkay and HT (98775C)
- Elkay Drinking Fountains & Water Cooler Parts