Shop All Urinals
Elkay
Urinal Kit, SS, 60x14x8", Wall, MultiStation
Mfr # EU6014C
Zoro # G8364750
Free Shipping & Returns
$3,377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Urinal Material Stainless Steel
- Length 60 in
- Height 16 in
- Width 14 in
- Gauge 14 Ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 60 in |
Height | 16 in |
Width | 14 in |
Bowl Depth | 8 in |
Bowl Width | 11 in |
Drain Size | 1.75 in |
Details
Urinal Material | Stainless Steel |
Item | Urinal Kit,SS,60x14x8",Wall,MultiStation |
Gauge | 14 Ga |
Finish | Buffed Satin |
No. of Bowls | 1 |
Description
Urinal Kit,SS,60x14x8 In.,Wall,MultiStation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (801-209)
- CAMPBELL Relief Valve, 3/4 x 1/2 In, 75 psi, Brass (RV3NLF)
- ZORO SELECT Cap, 2", Iron, 1000 psi (0390030146)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (305-RRCF)
- ELKAY SS 48"x14"x8"Wall Urinal Kit (EU4814C)
- KOHLER Dexter Washdown Wall-Mount 0.125 Gpf Urinal With Top Spud (5452-ET-7)
- AMERICAN STANDARD Washbrook Fw.5 Slctrn Fv Ts Sys (6590.505.020)
- KOHLER Stanwell Blow-Out 0.5 To 1.0 Gpf Urinal With Top Spud (25048-ET-0)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6581001EC.020)
- SLOAN Washdown Urinal, ADA Compliant, 0.25 gpf Wall Hung (WEUS1002.1001)
- TOTO TOTO® UT104E-01 Commercial Washout Urinal W/Top Spud, Cotton White (UT104E-01)
- Elkay Urinals