Shop All Urinals
Elkay
Urinal Complete, SS, No. of Bowls: 1
Mfr # EUH4814C
Zoro # G9010038
Free Shipping & Returns
$3,645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 14
- Material of Construction Stainless Steel
- Height (In.) 8
- Drain Size 1-3/4"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width (In.) | 14 |
Height (In.) | 8 |
Drain Size | 1-3/4" |
Depth (In.) | 8 |
Length (In.) | 48 |
Details
Item | Multiple Station Urinal Kit |
Material of Construction | Stainless Steel |
No. of Bowls | 1 |
Gauge | 14 ga. |
Color/Finish | Buffed Satin |
Mounting Style | Wall |
Description
Urinal Complete,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-100)
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with PEX Expansion Connection (HA-BV121-1)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1.5X.50-PL-316)
- T&S BRASS Plastic Cold Index (001660-45)
- ELKAY SS 48"x14"x8"Wall Urinal Kit (EU4814C)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2005)
- ZURN Urinal, EcoVantage, 0.125 gpf (Z5758.207.00)
- SLOAN Urinal Royal Crown Cr1014A Rep Kit 0.125 GPF Urinal Crown (3332016)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6590001PL.020)
- SLOAN Urinal, ADA Compliant, White, Unfinished (HYB-7000)
- ZURN Siphon Jet Urinal, 0.125 gpf, Wall Mount (Z5755.382.00)
- Elkay Urinals